Apply to be a TradeMaster!
Main product image of 20A, 250V 2P, 3W, Inlet North American Pin & Sleeve Inlet, IP67, Watertight (Blue)
Magnifying glass
Hover image to zoom

20A, 250V 2P, 3W, Inlet North American Pin & Sleeve Inlet, IP67, Watertight (Blue)

Brand:
Leviton
SKU:
320B6W
Rating:
(0)
Q&A:
(0)
20A, 250V 2P, 3W, Inlet North American Pin & Sleeve Inlet, IP67, Watertight (Blue)
Magnifying glass
Hover image to zoom
$121.30 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
20 Amps

Description

–
Features
  • Gasket Material: Chloroprene
  • Series: Standard Series
  • Insulation Resistance: 500V for 1 min; >= 5M
  • Corrosion Resistance: Ferrous parts immersed in 20 °C, 10 percent ammonium chloride solution for 10 min
  • Locking Ring: Valox 357
  • Wire: 3
  • Pole: 2
  • Amperage: 20 A
  • CE Marking: Per low voltage directives 73/23/EEC, 93/68/EEC
  • CSA Certified: C22.2 No 182.1
  • Flammability: Rated V-2 per UL 94
  • Body Material: Valox 357
  • Current Interrupting: Certified for current interrupting at full rated current
  • Warranty: 2-Year Limited
  • Mounting Flange: Valox 357
  • RoHS Compliant: TRUE
  • Phase and Ground Pins: Brass
  • Dielectric Voltage: 2000V for 1 min.
  • IP Rating: IP67/IP69K
  • UL Listed: 1682 and 1686
  • Country of Origin: Please Contact Customer Service
  • Terminal Screws: Steel
  • Endurance: Up to 5000 connects and disconnects, under load, at full rated current and voltage
  • Voltage: 250 VAC
  • Moisture Resistance: Per UL 1682, immersed for 24 hours in 5cm of 25 °C water
  • Contact Carrier: Nylon
  • IEC Rating: 60309-1 and 60309-2

Specs

–
Material:

Valox 357

Poles:

2

Warranty:

2 years

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy