Apply to be a TradeMaster!
Main product image of 1 Phase Panel Mounted, 4-Mode Surge Protective Device, NEMA 3R (120/240V)
Magnifying glass
Hover image to zoom

1 Phase Panel Mounted, 4-Mode Surge Protective Device, NEMA 3R (120/240V)

Brand:
Leviton
SKU:
32120-1
Rating:
(0)
Q&A:
(0)
1 Phase Panel Mounted, 4-Mode Surge Protective Device, NEMA 3R (120/240V)
Magnifying glass
Hover image to zoom
$677.02 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v

Description

–
120/240V Single Phase, Surge Panel, Decora Home Control & X10 Compatible, NEMA 3R Enclosure, UL 1449 3rd Edition Type 2
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications:
  • EMI/RFI Noise Rejection: (-20 to -40 @ 1.5K - 1.2MHz)
  • Frequency: 50/60Hz
  • Recommended Circuit Breaker Rating: 20A, 120/240V
  • Surge Technology: 40mm MOV Design
  • Voltage Configuration: 120/240 V, Single (Split) Phase
  • Enclosure: Type 3R
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -10°C to 60°C
  • Relative Humidity: 5% to 95% non-condensing
  • Storage Temperature Range: -20C to 85C
  • Outer Enclosure: Powder Coated Steel
  • Connection Type: Parallel - Hardwired via 12 AWG Wire
  • Diagnostics: LED

Specs

–
Phase:

1

Voltage:

240v

120v

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Enclosure Type:

NEMA-3R

Product Type:

Surge Protector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy