Apply to be a TradeMaster!
Main product image of 4-in-1 Adapter Plate (Orange)
Magnifying glass
Hover image to zoom

4-in-1 Adapter Plate (Orange)

Brand:
Leviton
SKU:
3254-OR
Rating:
(0)
Q&A:
(0)
4-in-1 Adapter Plate (Orange)
Magnifying glass
Hover image to zoom
$9.88 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–
Features
  • Leviton's Four-In-One Extra Heavy-Duty Receptacles are constructed with an impact resistant nylon cover and base for strength and resistance to chemicals and corrosives. Extra Heavy-Duty , T-type triple-wipe bronze contacts provide for maximum performance and an exclusive shield-wall design protects ground connection from contact with live circuit conductors.

Specifications
  • Country of Origin: Mexico
  • Brand: 4-in-1
  • RoHS Compliant: FALSE
  • Device Type: Adapter Plate
  • Color: Orange

Specs

–
Product Type:

Adapter Plate

Color:

Orange

Country of Origin:

Mexico

Series:

4-in-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy