Apply to be a TradeMaster!
Main product image of 30A, 480V 2P, 3W, LEV Series IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, IP66/IP67/IP68/IP69K, Watertight, Red
Magnifying glass
Hover image to zoom

30A, 480V 2P, 3W, LEV Series IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, IP66/IP67/IP68/IP69K, Watertight, Red

Brand:
Leviton
SKU:
330R7WLEV
Rating:
(0)
Q&A:
(0)
30A, 480V 2P, 3W, LEV Series IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, IP66/IP67/IP68/IP69K, Watertight, Red
Magnifying glass
Hover image to zoom
$189.69 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
Red
Product Highlight: Amperage
30 Amps

Description

–
Features
  • NSF certified sanitary design trusted for use in food & beverage facilities Leviton Pin & Sleeve devices are UL listed components and suitable for use in prefabricated wiring assemblies when wired in accordance with UL1007.
  • LEV Series IEC Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:
  • Nickel-plated pins and sleeves are self-cleaning and corrosion-resistant
  • Superior watertight ratings including IP69K for washdown/outdoor applications and industry exclusive IP68 for long-term submersion

Specifications
  • Endurance: 2000 cycles total - 1000 cycles at Rated Current Voltage, 1000 cycles at no load
  • Current Interrupting: Certified for current interrupting at full-rated current and voltage
  • Max. Voltage: 600V
  • Cable Clamp Screw Torque: 10 in-lb
  • Color: Red
  • Product Markings: Brand, UL, CE and environmental ratings molded in. Item number, ampacity, voltage, phases, HP, NSF on label
  • Flammability: Rated V-0 (Contact Carrier), HB or better (Housing) per UL94
  • Screw Terminal Torque: 20 in-lb
  • IEC Rating: 60309-1, 60309-2
  • Grommet/Gasket: NBR/Buna N
  • Hardware Head Type: Hex style socket screws for terminals, combination screws for all others
  • Conductor Range: #10 AWG to #8 AWG
  • Wire: 3
  • NEMA Enclosure Type: 3R, 4X, 6P and 12
  • Configuration: North American
  • Impact: Drop from 30" 8 times after conditioning to -25 °C, for 6 hoursDrop from 72" after conditioning to -35 °C, for 6 hours
  • RoHS Compliant: FALSE
  • Terminal Screws: 303 Stainless Steel
  • Assembly Screws: 303 Stainless Steel
  • Series: LEV Series
  • Pole: 2
  • Temperature Rise: Max 30 °C rise at full rated current (after overload)
  • UV Resistance: UV stabilized F1 rated housings
  • Country of Origin: Mexico
  • NOM: NOM ANCE standards
  • IP Rating: IP66, IP67, IP68, IP69K
  • CE: CE certification
  • Dielectric Voltage: 3000V for 1 min.
  • Contact Carrier Assembly Screw Torque: 8 in-lb
  • RoHS: RoHS compliant components
  • NSF: 14159-1, Hygenic Requirement for the Design of Meat & Poultry Processing Equipment
  • Clock Position: 7 o'clock
  • Amperage: 30 A
  • Device Type: Receptacle
  • Warranty: 5-Year Limited
  • SCCR: 200kA
  • Housing: PBT
  • Corrosion Resistance: Salt fog tested
  • Crush Test: 250 lbs for 1 min after -25 °C for 6 hrs
  • UL: UL 1686 C2, UL 1682
  • Contact Carrier: Glass filled Nylon
  • Overload UL20 Test: 150% of rated current and 100% of rated voltage for 250 cycles
  • Voltage: 480 VAC
  • CSA: CSA C22.2 No 182.1-13 (Harmonized with UL 1682)

Specs

–
Voltage:

600V

Country of Origin:

Mexico

Warranty:

5 years

Poles:

2

Color:

Red

Product Type:

Receptacle

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy