Apply to be a TradeMaster!
Main product image of 30A, 250V DC/600V AC, Non-NEMA, 3P, 4W, Flush Mtg Locking Receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom

30A, 250V DC/600V AC, Non-NEMA, 3P, 4W, Flush Mtg Locking Receptacle, Grounding (Black)

Brand:
Leviton
SKU:
3430-G
Rating:
(0)
Q&A:
(0)
30A, 250V DC/600V AC, Non-NEMA, 3P, 4W, Flush Mtg Locking Receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom
$36.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
Features
  • Leviton's line of Extra Heavy-Duty Industrial Grade locking receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Specifications
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Wire: 4
  • CSA C22.2 No. 42: File LR-406
  • Pole: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Voltage: 250 VAC
  • UL498: File E13399
  • Color: Black
  • Strap Material: Nickel-Plated Brass
  • Terminal Accom.: 18-10 AWG
  • Termination: Back & Side
  • RoHS Compliant: FALSE
  • Operating Temperature: -40 °C to 60 °C
  • Flammability: Rated V-2 per UL 94
  • Grounding: Grounding
  • Terminal Screws: Brass 10-32
  • Base Material: Nylon
  • NOM: 57
  • Face Material: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Line Contacts: Brass .040 Thick
  • Amperage: 30 A
  • Yoke: Nickel-Plated Brass .050 Thick
  • NEMA: WD-6
  • ANSI: C-73
  • Country of Origin: Mexico
  • Environment: Dry
  • Current Limiting: Full Rated Current
  • Grounding Screw: Brass 8-32
  • Screw Terminal Torque: 14-18 in-lbs
  • Warranty: Limited Lifetime Warranty Warranty
  • Product ID: Ratings and NEMA I.D. permanently marked on device

Specs

–
NEMA Rating:

WD-6

Warranty:

Lifetime Limited

Poles:

3

Color:

Black

Country of Origin:

Mexico

Ground:

Grounding

Terminations:

Back Wire

Side Wire

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy