Apply to be a TradeMaster!
Main product image of 60A, 125V 2P, 3W, North American Pin & Sleeve Connector, IP67, Watertight (Yellow)
Magnifying glass
Hover image to zoom

60A, 125V 2P, 3W, North American Pin & Sleeve Connector, IP67, Watertight (Yellow)

Brand:
Leviton
SKU:
360C4W
Rating:
(0)
Q&A:
(0)
60A, 125V 2P, 3W, North American Pin & Sleeve Connector, IP67, Watertight (Yellow)
Magnifying glass
Hover image to zoom
$390.81 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Valox 357
Product Highlight: Amperage
60 Amps
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Warranty: 2-Year Limited
  • IP Rating: IP67/IP69K
  • Country of Origin: Please Contact Customer Service
  • Cable Secureness: Force: 150lb, Torque: 1.0 ft-lb, Max Disp: <= 3/32"
  • Internal Screws: Zinc-plated steel
  • Series: Standard Series
  • Voltage: 125 VAC
  • Contact Carrier: Reinforced Nylon
  • Current Interrupting: Certified for current interrupting at full rated current
  • Endurance: Up to 1000 connects and disconnects, under load, at full rated current and voltage
  • Impact Resistance: Drop from 30" 8 times after conditioning to -25 °C for 6 hrs
  • Body Material: Valox 357
  • RoHS Compliant: FALSE
  • Crush Test: 250lbs for 1 min after -25 °C for 6 hrs
  • Insulation Resistance: 500V for 1 min; >= 5M
  • Cover with Arm: Valox 357
  • Gland Cap: Valox 357
  • CE Marking: Per low voltage directives 73/23/EEC, 93/68/EEC
  • Internal Cord Clamp Assembly: Thermoplastic
  • Flammability: Rated V-0 per UL 94
  • Cord Range: .670 - 1.625
  • Dielectric Voltage: 2000V for 1 min.
  • Temperature Rise: Max 30 °C temp rise at full-rated current after 50 cycles of OL at 150% rated current
  • UL Listed: 1682 and 1686
  • Minimum Withdrawal Force: 15lbs
  • Wire: 3
  • Grommet/Gasket: Chloroprene
  • Moisture Resistance: Per UL 1682, immersed for 24 hours in 5cm of 25 °C water
  • Arm Spring: Performance Grade Stainless Steel
  • Phase and Ground Sleeves: Brass
  • Sleeve Spring: Stainless Steel
  • Terminal Screws: Steel
  • External Cord Clamp Assembly: Valox 357
  • CSA Certified: C22.2 No 182.1
  • Corrosion Resistance: Ferrous parts immersed in 20 °C, 10 percent ammonium chloride solution for 10 min
  • External Screws: Acid-Proof S/S
  • Cover Eyelet: Nickel-Plated Brass
  • IEC Rating: 60309-1 and 60309-2
  • Pole: 2
  • Amperage: 60 A

Specs

–
Material:

Valox 357

Amperage:

60

Warranty:

2 years

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy