Shop Klein Tools Limited Time Promotion
Main product image of 20A, 347V Flanged Outlet Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom

20A, 347V Flanged Outlet Locking Receptacle, Industrial Grade

Brand:
Leviton
SKU:
3756
Rating:
(0)
Q&A:
(0)
20A, 347V Flanged Outlet Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom
$23.50 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • UL498: File E13399
  • Body Material: Nylon
  • RoHS Compliant: TRUE
  • Current Limiting: Full Rated Current
  • Grounding Screw: Brass 8-32
  • Face Material: Nylon
  • Termination: Back
  • Operating Temperature: -40 °C to 60 °C
  • At Rated Voltage: 3 HP
  • CSA C22.2 No. 42: File LR-406
  • Country of Origin: Mexico
  • Wire: 3
  • Terminal Accom.: 18-10 AWG
  • Terminal Screws: Brass 10-32
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Color: White
  • NEMA: WD-6
  • Warranty: Limited Lifetime Warranty Warranty
  • Environment: Dry
  • Voltage: 347 VAC
  • Brand: Black and White
  • NOM: 57
  • Device Type: Locking Flanged Outlet
  • Dielectric Voltage: Withstands 2000V per UL498
  • Pole: 2
  • UL Fed Spec WC-596: File E13399
  • Strap Material: Thermoplastic Nylon
  • Flammability: Rated V-2 per UL 94
  • Grounding: Grounding
  • Amperage: 20 A
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Line Contacts: Brass .035 Thick
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • ANSI: C-73

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy