Apply to be a TradeMaster!
Main product image of 50A, 250V Locking Plug, Industrial Grade
Magnifying glass
Hover image to zoom

50A, 250V Locking Plug, Industrial Grade

Brand:
Leviton
SKU:
3763C
Rating:
(0)
Q&A:
(0)
50A, 250V Locking Plug, Industrial Grade
Magnifying glass
Hover image to zoom
$61.75 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Amperage
50 Amps
Product Highlight: Color
White, Black

Description

–
Features
  • One piece contacts reduce friction and overheating
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Non-NEMA
  • Ratings and NEMA I.D. permanently marked on device
  • Industry exclusive limited lifetime warranty

Specifications
  • Cord Range: .680 - 1.125
  • Brand: Black and White
  • Temperature Rise: Max 30 ºC temp rise at full-rated current after 150 cycles of OL at 150% rated DC current
  • Face Module: Nylon
  • Ground Post: Brass
  • Warranty: Lifetime Limited
  • Current Interrupting: Certified for current interrupting at full rated current
  • NOM: 57
  • Housing Material: Nylon
  • Amperage: 50 A
  • Wiring Chamber: Nylon
  • Cable Clamp Screw: Philips Head, SS 304
  • Dust Shield: Santoprene TPE
  • Maximum Working Voltage: 250V DC/600V AC as rated
  • Assembly Screws: Brass
  • Pole: 2
  • Voltage: 250 VDC/600 VAC
  • UL 498: File E13399
  • Terminal Set Screw: SS 302/304
  • Dielectric Voltage Withstand: 2000V minimum per UL 498
  • Color: Black-White
  • Terminal ID: X, W, Y, Z and Green for ground
  • Product ID: Ratings and Catalogue No. molded into face and stamped into shroud
  • Country of Origin: Mexico
  • Ground Shunt: Bronze
  • Standard Cable Clamp: Nylon
  • Grounding: Grounding
  • Wire: 3
  • NEMA: Non-NEMA
  • Flammability: UL94V-2
  • Terminal Block: 0.062inch thick Copper
  • RoHS: Compliant
  • Terminal Accom.: #10 min to #4max AWG Solid or Stranded Wire
  • CSA C22.2 No. 42: File 152105
  • Plug Blade: 0.1000inch thick Brass
  • Operating Temperature: -40 °C to 75 °C
  • Environment: Dry
  • Plug Blade Shroud: SS 302/304
  • RoHS Compliant: FALSE

Specs

–
Warranty:

Lifetime

Amperage:

50

NEMA Rating:

Non-NEMA

Poles:

2

Series:

Black & White

Color:

White

Black

Ground:

Grounding

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy