Apply to be a TradeMaster!
Main product image of 50A, 250V DC/600V AC, Non-NEMA, 2P, 3W (Black) & White Locking Flanged Inlet Receptacle, Grounding (Gray Metal)
Magnifying glass
Hover image to zoom

50A, 250V DC/600V AC, Non-NEMA, 2P, 3W (Black) & White Locking Flanged Inlet Receptacle, Grounding (Gray Metal)

Brand:
Leviton
SKU:
3777
Rating:
(0)
Q&A:
(0)
50A, 250V DC/600V AC, Non-NEMA, 2P, 3W (Black) & White Locking Flanged Inlet Receptacle, Grounding (Gray Metal)
Magnifying glass
Hover image to zoom
$58.85 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • NEMA: Non-NEMA
  • Inlet Blade: 0.100inch thick Brass
  • Grounding Shunt Rivet: Brass
  • Pole: 2
  • Terminal Accom.: #10 min to #4max AWG Solid or Stranded Wire
  • Product ID: Ratings and Catalogue No. molded into face
  • Ground Shunt: Bronze
  • Operating Temperature: -40 °C to 75 °C
  • CSA C22.2 No. 42: File 152105
  • Warranty: Lifetime Limited
  • Current Interrupting: Certified for current interrupting at full rated current
  • Terminal ID: X, W, Y, Z and Green for ground
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Voltage: 250 VAC
  • Face Module: Nylon
  • NOM: 57
  • Flanged Casing: Zinc Plated Steel
  • Terminal Set Screw: SS 302/304
  • Wire: 3
  • Brand: Black and White
  • Country of Origin: Mexico
  • Body and Contract Carrier: Reinforced Nylon
  • Color: Gray Metal
  • RoHS: Compliant
  • Terminal Block: 0.062inch thick Copper
  • UL498: File E13399
  • Environment: Dry
  • Temperature Rise: Max 30 ºC temp rise at full-rated current after 150 cycles of OL at 150% rated DC current
  • Maximum Working Voltage: 250V DC/600V AC as rated
  • Amperage: 50 A
  • Flammability: Rated V-2 per UL 94
  • RoHS Compliant: FALSE
  • Device Type: Locking Flanged Inlet

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy