Apply to be a TradeMaster!
Main product image of 100v Dc, Pole, Wire, Communication Module SuRGe Protective Device, Ge Fanuc Control Bus Network
Magnifying glass
Hover image to zoom

100v Dc, Pole, Wire, Communication Module SuRGe Protective Device, Ge Fanuc Control Bus Network

Brand:
Leviton
SKU:
3860-GEF
Rating:
(0)
Q&A:
(0)
100v Dc, Pole, Wire, Communication Module SuRGe Protective Device, Ge Fanuc Control Bus Network
Magnifying glass
Hover image to zoom
$219.64 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Enclosure Rating: NEMA 1
  • Wiring: 4-Position
  • Mounting Type: Surface & DIN-Rail
  • Circuitry: MOV-Based Suppression
  • Warranty: 5-Year Limited
  • Ground Tab Material: Tin-Plated Brass
  • Storage Temperature: -20 °C to 85 °C
  • Operating Temperature: -10 °C to 85 °C
  • Maximum Surge Current: 1kA
  • Standards and Certifications: UL 497B/CSA/ANSI/IEEE/CE
  • Voltage: 100 VDC
  • Max 1-Pulse Transient Current L-G: 1kA
  • Type: GE Fanuc Control Bus Network
  • MCOV: 205V
  • Maximum Capacitance: 20pF (L-G) 20pF (L-L)
  • Altitude: -1,000 to 15,000 ft
  • DIN-Rail Material: Polycarbonate
  • RoHS Compliant: FALSE
  • Country of Origin: Mexico
  • Clamping Voltage: 205.4Vpk (L-G) 60.7Vpk (L-Shield)
  • Case Material: Polycarbonate
  • Maximum DC Operating Voltage: 100.4VDC (L-G) 16.4VDC (L-Shield)
  • Relative Humidity: 0 to 95% Non-Condensing
  • UL: 497B Listed
  • CE: Marked

Specs

–
Warranty:

5 years

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy