Apply to be a TradeMaster!
Main product image of 9.18v Dc, Pole, Wire, Communication Module SuRGe Protective Device, Control Net Networks
Magnifying glass
Hover image to zoom

9.18v Dc, Pole, Wire, Communication Module SuRGe Protective Device, Control Net Networks

Brand:
Leviton
SKU:
3862-CON
Rating:
(0)
Q&A:
(0)
9.18v Dc, Pole, Wire, Communication Module SuRGe Protective Device, Control Net Networks
Magnifying glass
Hover image to zoom
$193.83 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Altitude: -1,000 to 15,000 ft
  • Case Material: Polycarbonate
  • Maximum DC Operating Voltage: 9.18VDC (L-G) 9.18VDC (L-Shield)
  • Storage Temperature: -20 °C to 85 °C
  • Mounting Type: Surface & DIN-Rail
  • Maximum Surge Current: 1kA
  • Circuitry: MOV-Based Suppression
  • DIN-Rail Material: Polycarbonate
  • Clamping Voltage: 62.4Vpk (L-G) 36.8Vpk (L-Shield)
  • Max 1-Pulse Transient Current L-G: 1kA
  • Warranty: 5-Year Limited
  • Maximum Capacitance: 30pF (L-L)
  • MCOV: 62.4V
  • CE: Marked
  • Standards and Certifications: UL 497B/CSA/ANSI/IEEE/CE
  • UL: 497B Listed
  • Operating Temperature: -10 °C to 85 °C
  • Ground Tab Material: Tin-Plated Brass
  • Relative Humidity: 0 to 95% Non-Condensing
  • Voltage: 9.18 VDC
  • Country of Origin: Mexico
  • RoHS Compliant: FALSE
  • Enclosure Rating: NEMA 1
  • Type: Control Net Networks
  • Wiring: BNC

Specs

–
Country of Origin:

Mexico

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy