The Day Savers – A National Tradesmen Day Contest
Main product image of 15A, 125V NEMA 5-15p 2-pole, 3-wire Grounding Replacement Plug, Clamptite Hinged Design, Thermoplastic (Orange)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15p 2-pole, 3-wire Grounding Replacement Plug, Clamptite Hinged Design, Thermoplastic (Orange)

Brand:
Leviton
SKU:
3W101-OR
Rating:
(1)
Q&A:
(0)
15A, 125V NEMA 5-15p 2-pole, 3-wire Grounding Replacement Plug, Clamptite Hinged Design, Thermoplastic (Orange)
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 4 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Grade
Residential

Description

Features
  • cULus, NOM
  • 5-15P
  • Ideal for replacement of plugs on tools, appliances and extension cords
  • Hinged design provides fast, easy assembly
  • Built-in cord grip adjusts automatically for use with 18-12 AWG.
  • Accepts AWG SJ 16/3
  • Available in Black, Gray, Orange and White
  • NEMA 5-15P
  • Unique dimpled body provides a secure hinge grip

Specifications
  • RoHS Compliant: TRUE
  • Grade: Residential
  • Country of Origin: Mexico
  • NEMA: 5-15P
  • Color: Orange

Specs

NEMA Rating:

5-15P

Color:

Orange

Grade:

Residential

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Odor!

Plastic stinks to high heaven...and the smell doesn't go away, even stays on your hands after washing repeatedly!!
Tom C.
CT
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy