Apply to be a TradeMaster!
Main product image of NEMA 5-15p 2-pole, 3-wire Grounding Connector, Clamptite Hinged Design, Thermoplastic (Gray)
Magnifying glass
Hover image to zoom

NEMA 5-15p 2-pole, 3-wire Grounding Connector, Clamptite Hinged Design, Thermoplastic (Gray)

Brand:
Leviton
SKU:
3W102-GY
Rating:
(0)
Q&A:
(0)
NEMA 5-15p 2-pole, 3-wire Grounding Connector, Clamptite Hinged Design, Thermoplastic (Gray)
Magnifying glass
Hover image to zoom
$6.44 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Features
  • Accepts AWG SJ 16/3
  • The Leviton line of residential plugs and connectors has been expanded with the addition of a grounding model available in four colors: Black, Gray, Orange and White and our best-selling 515PV and CV in Orange. Leviton Plugs and Connectors are rugged, easy to wire and feature brass plug blades and connector contacts for maximum conductivity.
  • Available in Black, Gray, Orange and White
  • NEMA 5-15
  • cULus, NOM
  • Hinged design provides fast, easy assembly
  • Built-in cord grip adjusts automatically for use with 18-12 AWG.
  • Ideal for replacement of plugs on tools, appliances and extension cords
  • Unique dimpled body provides a secure hinge grip
  • Rugged PVC plug and connector (515PV/515CV) resists moisture and chemicals

Specifications
  • Country of Origin: Mexico
  • Color: Gray
  • RoHS Compliant: FALSE

Specs

–
Country of Origin:

Mexico

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy