Apply to be a TradeMaster!
Main product image of Mounting Bracket, Type 89d For M Type Blocks
Magnifying glass
Hover image to zoom

Mounting Bracket, Type 89d For M Type Blocks

Brand:
Leviton
SKU:
40089-D
Rating:
(0)
Q&A:
(0)
Mounting Bracket, Type 89d For M Type Blocks
Magnifying glass
Hover image to zoom
$7.45 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • RU: 0
  • Termination: 110-Style Patch Block
  • Ports: 12
  • Country of Origin: Mexico
  • RoHS Compliant: FALSE
  • Category: Empty
  • Labeling: Silk-screened port numbers, white labels
  • Panel Shape: Zero-U
  • Color: White
  • Shielding: Unshielded

Specs

–
Country of Origin:

Mexico

Terminations:

110-Style Patch Block

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy