Apply to be a TradeMaster!
Main product image of Decora Telephone Wall Jack Assembly, 6p4c + 6p4c, Screw Terminals (White)
Magnifying glass
Hover image to zoom

Decora Telephone Wall Jack Assembly, 6p4c + 6p4c, Screw Terminals (White)

Brand:
Leviton
SKU:
40144-W
Rating:
(0)
Q&A:
(0)
Decora Telephone Wall Jack Assembly, 6p4c + 6p4c, Screw Terminals (White)
Magnifying glass
Hover image to zoom
$4.66 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • The lead-frame 6P4C design improves reliability and provides a simple installation
  • Available as single-gang faceplate with two 6P4C or one 6P4C jack and one F-Connector Coupler
  • Includes mounting hardware with color matched faceplate screws
  • Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer

Specifications
  • Style: Decora
  • Country of Origin: United States
  • Type: Telephone & Video Wallplates
  • Color: White
  • RoHS Compliant: FALSE

Specs

–
Color:

White

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy