Apply to be a TradeMaster!
Main product image of Standard Telephone Wall Jack, 6P6C, Screw Terminals (White)
Magnifying glass
Hover image to zoom

Standard Telephone Wall Jack, 6P6C, Screw Terminals (White)

Brand:
Leviton
SKU:
40238-W
Rating:
(0)
Q&A:
(0)
Standard Telephone Wall Jack, 6P6C, Screw Terminals (White)
Magnifying glass
Hover image to zoom
$2.78 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White

Description

–
Features
  • RoHS Compliant: TRUE
  • Jack Type: Telephone
  • Wiring Type: Type 625B4
  • Warranty: 1-Year Limited
  • Termination Type: Screw Terminals
  • Standards and Certifications: UL
  • Housing/Plate Material: High-Impact Plastic
  • Color: White
  • Position/Conductor: 6P6C
  • Country of Origin: Taiwan
  • Jack Style: Modular
  • Quantity of Jacks: 1
  • Style: Standard
  • Mounting Type: Standard Wallplate Flush
  • Mount: Box
  • Type: Telephone & Video Wallplates
  • Wallplate: Included

Specs

–
Warranty:

1 Year

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy