Apply to be a TradeMaster!
Main product image of Telephone Wall Jack, 6P4C x F, Screw Terminals - White
Magnifying glass
Hover image to zoom

Telephone Wall Jack, 6P4C x F, Screw Terminals - White

Brand:
Leviton
SKU:
40259-W
Rating:
(0)
Q&A:
(0)
Telephone Wall Jack, 6P4C x F, Screw Terminals - White
Magnifying glass
Hover image to zoom
$3.88 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Position
6

Description

–
Telephone Wall Jack, 6P4C x F, Screw Terminals - White

Product Features
  • Color: White
  • Jack Style: 1 Modular & 1 F-Type
  • Jack Type: Telephone
  • Mount: Box
  • Mounting Type: Standard Wallplate Flush
  • Position / Conductor: 6P4C
  • Quantity of Jacks: 2
  • Standards and Certifications: UL
  • Style: Standard
  • Termination Type: Screw Terminals
  • Type: Telephone & Video Wallplates
  • Wallplate: Included
  • Warranty: 1-Year Limited
  • Wiring Type: Type 625D
Product Specifications
  • Jack Style: 1 Modular & 1 F-Type
  • Mount: Box
  • Mounting Type: Standard Wallplate Flush
  • Position / Conductor: 6P4C
  • Quantity of Jacks: 2
  • Termination Type: Screw Terminals
  • Wiring Type: Type 625D
  • Housing/Plate Material: High-Impact Plastic

Specs

–
Type:

Wall Jack

Color:

White

Position:

6

Conductors:

4

Electric Connection:

Screw Terminals

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy