Apply to be a TradeMaster!
Main product image of Surface Mount Jack w/ Shorting Bar, 8p8c, Screw Terminal (Ivory)
Magnifying glass
Hover image to zoom

Surface Mount Jack w/ Shorting Bar, 8p8c, Screw Terminal (Ivory)

Brand:
Leviton
SKU:
40278-SBI
Rating:
(0)
Q&A:
(0)
Surface Mount Jack w/ Shorting Bar, 8p8c, Screw Terminal (Ivory)
Magnifying glass
Hover image to zoom
$5.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Available for single 6P4C telephone line connection, 6P6C 3-line connection, 8P8C 4-line connection and 8P8C with shorting bars (for security applications)
  • Screw terminal connections provide flexible, secure, and reliable performance
  • Mounting hardware and double-sided tape included
  • Finish and color matches Leviton wallplates for a consistent look throughout the home or business

Specifications
  • Jack Type: Telephone
  • Position/Conductor: 8P8C w/Shorting Bar RJ31X
  • Wiring Type: Type 625A2
  • Warranty: 1-Year Limited
  • Color: Ivory
  • Jack Style: Modular
  • Mounting Type: Surface
  • Quantity of Jacks: 1
  • Standards and Certifications: UL/CSA
  • Termination Type: Screw Terminals
  • RoHS Compliant: TRUE
  • Type: Surface Mount Telephone Boxes & Kits
  • Component: Box
  • Country of Origin: Taiwan
  • Housing/Plate Material: High-Impact Plastic

Specs

–
Color:

Ivory

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy