Apply to be a TradeMaster!
Main product image of Decora Insert, 6p4c, Screw Terminals (White)
Magnifying glass
Hover image to zoom

Decora Insert, 6p4c, Screw Terminals (White)

Brand:
Leviton
SKU:
40649-W
Rating:
(0)
Q&A:
(0)
Decora Insert, 6p4c, Screw Terminals (White)
Magnifying glass
Hover image to zoom
$3.25 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Screw terminal connections provide flexible, secure, and reliable performance
  • Includes mounting hardware
  • Available with a single 6P4C telephone connection
  • Decora form factor makes moves, add, changes easier
  • Smooth finish matches Leviton's existing Decora wallplates for a consistent look throughout the home or business

Specifications
  • RoHS Compliant: FALSE
  • Quantity of Jacks: 1
  • Component: Insert
  • Color: White
  • Mounting Type: Decora Insert Flush
  • Mount: Box
  • Wallplate: Order Separately
  • Termination Type: Screw Terminals
  • Jack Style: Modular
  • Wiring Type: Type 625
  • Type: Decora Telephone & Video Inserts & Kits
  • Housing/Plate Material: High-Impact Plastic
  • Jack Type: Telephone
  • Position/Conductor: 6P4C
  • Standards and Certifications: UL/CSA
  • Warranty: 1-Year Limited
  • Country of Origin: United States

Specs

–
Color:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy