Apply to be a TradeMaster!
Main product image of Decora Insert, F Connector (Brown)
Magnifying glass
Hover image to zoom

Decora Insert, F Connector (Brown)

Brand:
Leviton
SKU:
40681-B
Rating:
(0)
Q&A:
(0)
Decora Insert, F Connector (Brown)
Magnifying glass
Hover image to zoom
$3.31 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
Features
  • Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer
  • Available with one F-Connector Coupler, two F-Connector Couplers or a combination F-Connector Coupler and 6P4C
  • Decora inserts are compatible with Decora wallplates and Decora Plus screwless wallplates
  • Smooth finish matches Leviton's existing Decora wallplates for a consistent look throughout the home or business

Specifications
  • RoHS Compliant: TRUE
  • Type: Decora Telephone & Video Inserts & Kits
  • Country of Origin: Please Contact Customer Service
  • Component: Insert
  • Color: Brown
  • Style: Decora

Specs

–
Color:

Brown

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy