Apply to be a TradeMaster!
Main product image of Decora Insert, F Connector (Light Almond)
Magnifying glass
Hover image to zoom

Decora Insert, F Connector (Light Almond)

Brand:
Leviton
SKU:
40681-T
Rating:
(0)
Q&A:
(0)
Decora Insert, F Connector (Light Almond)
Magnifying glass
Hover image to zoom
$3.31 each
In Stock
In Stock
Get 8 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Decora inserts are compatible with Decora wallplates and Decora Plus screwless wallplates
  • Available with one F-Connector Coupler, two F-Connector Couplers or a combination F-Connector Coupler and 6P4C
  • Smooth finish matches Leviton's existing Decora wallplates for a consistent look throughout the home or business
  • Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer

Specifications
  • Component: Insert
  • Jack Type: CATV Video
  • RoHS Compliant: TRUE
  • Quantity of Jacks: 1
  • Standards and Certifications: UL/CSA
  • Country of Origin: Taiwan
  • Mounting Type: Decora Insert Flush
  • Warranty: 1-Year Limited
  • Mount: Box
  • Jack Style: F-Type
  • Housing/Plate Material: High-Impact Plastic
  • Type: Decora Telephone & Video Inserts & Kits
  • Color: Light Almond
  • Wallplate: Order Separately

Specs

–
Color:

Almond

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy