Apply to be a TradeMaster!
Main product image of RCA Feedthrough Quickport, Connector, Gold-plated (Blue) Stripe (Ivory) Housing
Magnifying glass
Hover image to zoom

RCA Feedthrough Quickport, Connector, Gold-plated (Blue) Stripe (Ivory) Housing

Brand:
Leviton
SKU:
40830-BIL
Rating:
(0)
Q&A:
(0)
RCA Feedthrough Quickport, Connector, Gold-plated (Blue) Stripe (Ivory) Housing
Magnifying glass
Hover image to zoom
$3.90 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Material
Fire-Retardant Plastic

Description

–
Features
  • Compatible with all QUICKPORT wallplates, housings, and panels
  • Available in a variety of colors to match housings or wallplates
  • Standard colors for signal identification

Specifications
  • Barrel or Stripe Color: Blue
  • Termination Type: Front and Rear RCA Plugs
  • RoHS Compliant: TRUE
  • Cable Type: Shielded A/V with Terminated RCA Plugs
  • Contact Surface Material: Gold-Plated
  • Position/Conductor: Female to Female
  • Flammability: Rated V-0 per UL 94
  • Body Color: Ivory
  • Body Material: High-Impact Fire-Retardant Plastic
  • Country of Origin: China

Specs

–
Color:

Ivory

Material:

Fire-Retardant Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy