Apply to be a TradeMaster!
Main product image of Decora Brush Passthrough Cable Insert (White)
Magnifying glass
Hover image to zoom

Decora Brush Passthrough Cable Insert (White)

Brand:
Leviton
SKU:
41075-DBW
Rating:
(0)
Q&A:
(0)
Decora Brush Passthrough Cable Insert (White)
Magnifying glass
Hover image to zoom
$6.08 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
White

Description

–
Decora Brush Passthrough Cable Insert (White)

The Decora Brush Passthrough Insert offers a clean, professional appearance when cable needs to pass through a wall opening. The white fibers of the brush protect the cables and close the opening to provide an aesthetically pleasing look. The brush insert installs on standard NEMA electrical boxes and low-voltage brackets. Single or multi-gang Leviton Decora wallplates (sold separately) complete the installation. Use for home theater, classroom, or conference room audiovisual installations.

Product Features
  • Provides clean, professional appearance when cables must pass through a wall opening
  • White brush fibers protect cables while closing off wall opening
  • Brush insert is compatible with Leviton Decora wallplates
  • Can be used with a wide selection of single and mutli-gang Decora wallplates in multiple colors, including stainless steel
  • Not compatible with Decora Plus Wallplates when used with low-voltage box eliminators

Specs

–
Type:

Cable Entrance Plate

Color:

White

Number of Gangs:

1

Material:

Plastic

Warranty:

2 Year Limited

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy