The Day Savers – A National Tradesmen Day Contest
Main product image of Single-Gang QuickPort Wallplate, 2-Port (Black)
Magnifying glass
Hover image to zoom

Single-Gang QuickPort Wallplate, 2-Port (Black)

Brand:
Leviton
SKU:
41080-2EP
Rating:
(0)
Q&A:
(0)
Single-Gang QuickPort Wallplate, 2-Port (Black)
Magnifying glass
Hover image to zoom
$2.30 each
In Stock
In Stock
Get 1 Tomorrow, Aug 26
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

Single-Gang QuickPort Wallplate, 2-Port, Black

Single-Gang QuickPort Wallplates accept QuickPort connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired. Available in six colors (white, light almond, ivory, grey, brown, and black) with color-matched screws.

  • Color-matched wallplate screws
  • Fits within minimum rectangular NEMA openings
  • Compatible with all individual QuickPort connectors
  • Individual port configurability allows specification flexibility
  • Narrow module width allows high port density in a small area

Specs

Type:

Standard

Number of Gangs:

1

Color:

Black

Material:

Plastic

Ports:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy