Apply to be a TradeMaster!
Main product image of Single-Gang Quickport, Wallplate, 4-port (Gray)
Magnifying glass
Hover image to zoom

Single-Gang Quickport, Wallplate, 4-port (Gray)

Brand:
Leviton
SKU:
41080-4GP
Rating:
(0)
Q&A:
(0)
Single-Gang Quickport, Wallplate, 4-port (Gray)
Magnifying glass
Hover image to zoom
$1.84 each
In Stock
In Stock
Get 15 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Features
  • Narrow module width allows high port density in a small area
  • Compatible with all individual QUICKPORT connectors
  • Color-matched wallplate screws
  • Fits within minimum rectangular NEMA openings
  • Individual port configurability allows specification flexibility

Specifications
  • Material: High-Impact Plastic
  • RoHS Compliant: TRUE
  • Standards and Certifications: UL/CSA
  • Flammability: Rated V-0 per UL 94
  • Country of Origin: United States
  • Color: Gray

Specs

–
Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy