Apply to be a TradeMaster!
Main product image of Angled Single-Gang Quickport, Wallplate, 4-port (White)
Magnifying glass
Hover image to zoom

Angled Single-Gang Quickport, Wallplate, 4-port (White)

Brand:
Leviton
SKU:
41081-4WP
Rating:
(0)
Q&A:
(0)
Angled Single-Gang Quickport, Wallplate, 4-port (White)
Magnifying glass
Hover image to zoom
$2.02 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Fits within minimum rectangular NEMA openings
  • Angled ports facilitate optimal cable management, ensuring proper bend radius compliance in front and back of connector
  • Compatible with all individual UTP, Fiber, and AV QUICKPORT modules* (*see Product Specification document for further information)
  • Recessed ports protect jack and patch cord plug
  • Color-matched wallplate screws
  • Ideal for Cat 6A applications at the workstation
  • Individual port configurability allows specification flexibility

Specifications
  • RoHS Compliant: TRUE
  • Country of Origin: Taiwan
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy