Apply to be a TradeMaster!
Main product image of Bnc Feedthrough Quickport, Connector, Nickel-plated, 50 Ohm (Black) Housing
Magnifying glass
Hover image to zoom

Bnc Feedthrough Quickport, Connector, Nickel-plated, 50 Ohm (Black) Housing

Brand:
Leviton
SKU:
41084-BEF
Rating:
(0)
Q&A:
(0)
Bnc Feedthrough Quickport, Connector, Nickel-plated, 50 Ohm (Black) Housing
Magnifying glass
Hover image to zoom
$6.31 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Available in nickel- and gold-plated finishes
  • 50 ohm impedance
  • Compatible with all QUICKPORT housings and wallplates
  • Female-female BNC feedthrough connector

Specifications
  • Position/Conductor: Female to Female
  • Cable Type: Shielded Video and Data Cable
  • Flammability: Rated V-0 per UL 94
  • Country of Origin: China
  • RoHS Compliant: TRUE
  • Termination Type: Twist-On Front and Rear BNC Plugs
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy