Apply to be a TradeMaster!
Main product image of Feedthrough Quickport, F-Connector, Nickel Plated (Gray) Housing
Magnifying glass
Hover image to zoom

Feedthrough Quickport, F-Connector, Nickel Plated (Gray) Housing

Brand:
Leviton
SKU:
41084-FGF
Rating:
(0)
Q&A:
(0)
Feedthrough Quickport, F-Connector, Nickel Plated (Gray) Housing
Magnifying glass
Hover image to zoom
$2.51 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fire-Retardant Plastic
Product Highlight: Color
Gray

Description

–
Features
  • Frequency range equals DC-3.0 GHz
  • Compatible with all QuickPort wallplates and housings
  • Female-female adapter for quick screw-on connections
  • 360-degree gold-plated seizing pin
  • 75 ohm impedance

Specifications
  • Country of Origin: Taiwan
  • Cable Type: RG-6 RG-59 Coaxial
  • FCC: Part 68 Compliant
  • Body Material: High-Impact Fire-Retardant Plastic
  • Termination Type: Screw-On Front and Rear F Plugs
  • Position/Conductor: Female to Female
  • Contact Surface Material: Nickel-Plated
  • UL: Certified
  • NEC: Article 800 Compliant
  • Body Color: Gray
  • Flammability: Rated V-0 per UL 94
  • RoHS Compliant: TRUE

Specs

–
Material:

Fire-Retardant Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy