Apply to be a TradeMaster!
Main product image of QuickPort Feedthrough F-Connector (Light Almond)
Magnifying glass
Hover image to zoom

QuickPort Feedthrough F-Connector (Light Almond)

Brand:
Leviton
SKU:
41084-FTF
Rating:
(0)
Q&A:
(0)
QuickPort Feedthrough F-Connector (Light Almond)
Magnifying glass
Hover image to zoom
$2.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Almond

Description

–
QuickPort Feedthrough F-Connector (Light Almond)

Nickel or gold-plated female-to-female 75 Ohm connector features screw-on front and rear connections. Pass through design applications: TV, VCR, DVD, satellite, and home theater. Cable: coaxial cable terminated with "F" plugs. QuickPort F-Type Adapters snap into any QuickPort housing, including flush- and surface-mount outlets, Multimedia Outlet System (with adapter), Decora® Inserts, patch panels, and patch blocks.

Product Features
  • Compatible with all QuickPort wallplates and housings
  • Frequency range equals DC-3.0 GHz
  • Female-female adapter for quick screw-on connections
  • 360-degree gold-plated seizing pin
  • 75 ohm impedance

Specs

–
Product Type:

Connector

Color:

Light Almond

Ports:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy