Apply to be a TradeMaster!
Main product image of Surface-Mount 1-Port Plenum-Rated QuickPort Box (White)
Magnifying glass
Hover image to zoom

Surface-Mount 1-Port Plenum-Rated QuickPort Box (White)

Brand:
Leviton
SKU:
41089-1WP
Rating:
(0)
Q&A:
(0)
Surface-Mount 1-Port Plenum-Rated QuickPort Box (White)
Magnifying glass
Hover image to zoom
$3.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Surface-Mount 1-Port Plenum-Rated QuickPort Box (White)

The compact surface-mount box accepts one QuickPort snap-in connector. The box supports voice/data applications in office, retrofit, or other surface-mount environments. It includes an ID window, mounting screws, and adhesive.

Product Features
  • Suitable for installation in airhandling spaces (plenum)
  • User-provided cover screw can be installed for additional security
  • Compatible with all individual QuickPort modules
  • Housing base functions as a punchdown platform stabilizing connector modules during termination
  • Connector module can be pre-terminated prior to snapping into housing port
  • Designation label provided for identification purposes
  • Includes two self-tapping screws and pressure-sensitive adhesive

Specs

–
Product Type:

Connector

Type:

Box

Color:

White

Ports:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy