Apply to be a TradeMaster!
Main product image of Surface-mount Quickport, Box, Plenum Rated, 2-port (Light Almond)
Magnifying glass
Hover image to zoom

Surface-mount Quickport, Box, Plenum Rated, 2-port (Light Almond)

Brand:
Leviton
SKU:
41089-2TP
Rating:
(0)
Q&A:
(0)
Surface-mount Quickport, Box, Plenum Rated, 2-port (Light Almond)
Magnifying glass
Hover image to zoom
$3.70 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Compatible with all individual QUICKPORT modules
  • User-provided cover screw can be installed for additional security
  • Includes two self-tapping screws and pressure-sensitive adhesive
  • Designation label provided for identification purposes
  • Connector module can be pre-terminated prior to snapping into housing port
  • Box base functions as a punchdown platform stabilizing connector modules during termination
  • 1-port blank included to close off unused port for 2-port box

Specifications
  • RoHS Compliant: TRUE
  • Country of Origin: Mexico

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy