Apply to be a TradeMaster!
Main product image of Quickport, 6-port Din Rail-mount Box (Black)
Magnifying glass
Hover image to zoom

Quickport, 6-port Din Rail-mount Box (Black)

Brand:
Leviton
SKU:
41089-6DN
Rating:
(0)
Q&A:
(0)
Quickport, 6-port Din Rail-mount Box (Black)
Magnifying glass
Hover image to zoom
$133.30 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Compact patching capability 6-port QUICKPORT Decora Insert included (alternate port configurations available: 4164x-00x)
  • Compatible with standard and low-profile 35 mm symmetrical DIN rails and 32 mm asymmetrical DIN rails
  • DIN rail adapter disconnect tab enables easy and quick installation and removal
  • Accepts any Decora insert (1 through 6 ports)
  • Insert is compatible with all QUICKPORT connectors
  • 1-3/8 inch nominal cable access port accepts 1-inch trade conduit fittings supplied with 1-inch bushing

Specifications
  • RoHS Compliant: TRUE
  • Country of Origin: Mexico

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy