Apply to be a TradeMaster!
Main product image of Midsize Single-Gang Quickport, Wallplate, 2-port (White)
Magnifying glass
Hover image to zoom

Midsize Single-Gang Quickport, Wallplate, 2-port (White)

Brand:
Leviton
SKU:
41091-2WN
Rating:
(1)
Q&A:
(0)
Midsize Single-Gang Quickport, Wallplate, 2-port (White)
Magnifying glass
Hover image to zoom
$2.28 each
In Stock
In Stock
Get 23 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Durable smooth finish nylon material
  • Compatible with all individual QUICKPORT modules
  • Individual port configurability allows specification flexibility
  • Narrow module width allows high port density in a small area
  • 3/8-inch taller and wider than standard wallplates
  • Color-matched wallplate screws

Specifications
  • Flammability: UL94V-2
  • RoHS Compliant: TRUE
  • Color: White
  • Country of Origin: United States
  • Material: High-Impact Nylon

Specs

–
Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best wall plates available for keystones.

These are the BEST wall plates for keystone jacks. We use hundreds of these every year on our network cable. Having tried many others these are the only ones you want. Large coverage and always work.
Dave
Kentucky
1 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy