Apply to be a TradeMaster!
Main product image of Midsize Single-Gang Quickport, Wallplate, 3-port (White)
Magnifying glass
Hover image to zoom

Midsize Single-Gang Quickport, Wallplate, 3-port (White)

Brand:
Leviton
SKU:
41091-3WN
Rating:
(0)
Q&A:
(0)
Midsize Single-Gang Quickport, Wallplate, 3-port (White)
Magnifying glass
Hover image to zoom
$2.42 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Color-matched wallplate screws
  • Compatible with all individual QUICKPORT modules
  • Narrow module width allows high port density in a small area
  • Individual port configurability allows specification flexibility
  • Durable smooth finish nylon material
  • 3/8-inch taller and wider than standard wallplates

Specifications
  • Flammability: UL94V-2
  • Material: High-Impact Nylon
  • Color: White
  • RoHS Compliant: TRUE
  • Country of Origin: United States

Specs

–
Color:

White

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy