Apply to be a TradeMaster!
Main product image of Voice Grade QuickPort Connector, 6P6C - White (1 Pc)
Magnifying glass
Hover image to zoom

Voice Grade QuickPort Connector, 6P6C - White (1 Pc)

Brand:
Leviton
SKU:
41106-RW6
Rating:
(0)
Q&A:
(0)
Voice Grade QuickPort Connector, 6P6C - White (1 Pc)
Magnifying glass
Hover image to zoom
$3.87 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Position
6

Description

–

Voice Grade QuickPort Connector, 6P6C - White


USOC and Voice-Grade modular connectors snap into the entire Leviton QuickPort family of workstation housings. These include Multimedia Outlet System (with QuickPort module adapter), Decora Inserts, patch panels, and patch blocks.


Product Features

  • 6P6C refers to 6 positions in which are placed 6 gold plated contacts, a standard for RJ12 jacks
  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Individual port configurability allows specification flexibility
  • Robust one-piece lead-frame design
  • Narrow connector allows high port density in a small area
  • Voice-Grade and USOC wire configuration labels

Specs

–
Product Type:

Connector

Color:

White

Position:

6

Conductors:

6

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy