Apply to be a TradeMaster!
Main product image of Voice Grade Quickport, Jack, 8p8c (Blue)
Magnifying glass
Hover image to zoom

Voice Grade Quickport, Jack, 8p8c (Blue)

Brand:
Leviton
SKU:
41108-RL8
Rating:
(0)
Q&A:
(0)
Voice Grade Quickport, Jack, 8p8c (Blue)
Magnifying glass
Hover image to zoom
$3.22 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Fire-Retardant Plastic
Product Highlight: Warranty
1 Year Warranty

Description

–
Features
  • Contact Base Material: Phosphor Bronze
  • NEC: Article 800 Compliant
  • Warranty: 1-Year Limited
  • UL: Listed
  • Termination Type: 110 Punchdown
  • Country of Origin: United States
  • Contact Sub-Surface Material: 100 microinches thick Nickel-Plated
  • Contact Surface Material: 50 microinches thick Gold-Plated
  • Cable Type: 8-Conductor UTP Copper USOC
  • Position/Conductor: 8P8C
  • Flammability: Rated V-0 per UL 94
  • FCC: Part 68 Compliant
  • CSA: Certified
  • Body Color: Blue
  • RoHS Compliant: FALSE
  • Body Material: High-Impact Fire-Retardant Plastic
  • TIA/EIA: TIA-568-B
  • Module Type: USOC Voice Grade
  • Module Style: Connector

Specs

–
Color:

Blue

Material:

Fire-Retardant Plastic

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy