Apply to be a TradeMaster!
Main product image of Decora Insert Kit, 6P6C (White) Kit Includes: One 1-port Decora Insert And One 6P6C Usoc Jack.
Magnifying glass
Hover image to zoom

Decora Insert Kit, 6P6C (White) Kit Includes: One 1-port Decora Insert And One 6P6C Usoc Jack.

Brand:
Leviton
SKU:
41638-W
Rating:
(0)
Q&A:
(0)
Decora Insert Kit, 6P6C (White) Kit Includes: One 1-port Decora Insert And One 6P6C Usoc Jack.
Magnifying glass
Hover image to zoom
$4.07 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Available with a single 6P6C telephone connector or a 6P6C telephone connector and a F-connector coupler
  • F-connector coupler features DC-3.0 GHz frequency range
  • Decora form factor makes moves, add, changes easier
  • Includes mounting hardware
  • Smooth finish matches Leviton's Decora wallplates for a consistent look throughout the home or business
  • QuickPort snap-in jacks ease assembly and termination

Specifications
  • Style: Decora
  • Component: Kit
  • RoHS Compliant: FALSE
  • Country of Origin: United States
  • Type: Decora Telephone & Video Inserts & Kits
  • Color: White

Specs

–
Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy