Apply to be a TradeMaster!
Main product image of QuickPort Decora Multimedia Insert, 1-Port (White)
Magnifying glass
Hover image to zoom

QuickPort Decora Multimedia Insert, 1-Port (White)

Brand:
Leviton
SKU:
41641-W
Rating:
(1)
Q&A:
(0)
QuickPort Decora Multimedia Insert, 1-Port (White)
Magnifying glass
Hover image to zoom
$4.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
QuickPort Decora Multimedia Insert, 1-Port (White)

Decora inserts accept all QuickPort snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired. Available in white, light almond, ivory, grey, black, and brown.

  • Mounts flush with Decora wallplate
  • True Decora-brand design matches Leviton Decora rocker switches and electrical products
  • Fits within minimum NEMA openings
  • High port density options
  • Inserts accept all QuickPort connectors
  • Not compatible with Decora Plus Wallplates when used with low-voltage box eliminators

Specs

–
Type:

Insert

Decorator

Color:

White

Material:

Plastic

Ports:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Leviton quality

This plate, for us, works with all Cat6 jacks and faceplates, what else can we ask for?
HotinTN
TN
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy