Apply to be a TradeMaster!
Main product image of QuickPort Decora Multimedia Insert, 2-Port (Black)
Magnifying glass
Hover image to zoom

QuickPort Decora Multimedia Insert, 2-Port (Black)

Brand:
Leviton
SKU:
41642-E
Rating:
(0)
Q&A:
(0)
QuickPort Decora Multimedia Insert, 2-Port (Black)
Magnifying glass
Hover image to zoom
$4.37 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
QuickPort Decora Multimedia Insert, 2-Port (Black)

Decora inserts accept all QuickPort snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired. Available in white, light almond, ivory, grey, black, and brown.

  • Mounts flush with Decora wallplate
  • True Decora-brand design matches Leviton Decora rocker switches and electrical products
  • Fits within minimum NEMA openings
  • High port density options
  • Inserts accept all QuickPort connectors
  • Not compatible with Decora Plus Wallplates when used with low-voltage box eliminators

Specs

–
Type:

Decorator

Insert

Color:

Black

Material:

Plastic

Ports:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy