Apply to be a TradeMaster!
Main product image of 2-Port Electrical QuickPort Decora Wall Insert for Wall Plate (Ivory)
Magnifying glass
Hover image to zoom

2-Port Electrical QuickPort Decora Wall Insert for Wall Plate (Ivory)

Brand:
Leviton
SKU:
41642-I
Rating:
(0)
Q&A:
(0)
2-Port Electrical QuickPort Decora Wall Insert for Wall Plate (Ivory)
Magnifying glass
Hover image to zoom
$4.10 each
BOX UP & SAVE 3%
$79.20 box of 20
$3.96 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Ivory

Description

–
Please note: This is for use with Decora and Decora Plus wallplates which is sold separately.

The Leviton QuickPort is a revolutionary new design that enables you to have several different types of adapters, such as a telephone jack and cable TV coaxial cable all in the same Wallplate. Designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support Home and Office communications for boardrooms or workstations. The versatility of this this system will make your life easier with the ability to use any of the wide variety of adapters made for this system. With technology moving so quickly and requiring new built in adapters, your walls could become cluttered with a series of different wallplates, but with this new solution you can have all of your wiring go through a single wallplate. You can create a high-end professional look for your home or office in minutes. This adapter is about as easy to install as it gets, with the QuickPort feature you just attach the wires on the back and snap it into place, its that easy.

Features:
  • Designed to be Used with Any QuickPort Housing
  • Matches Perfectly with Other Decora Style Products
  • Create a High-End Professional Look for Your Home or Office
  • Components Meet or Exceed the Requirements for TIA/EIA Voice Grade Applications
  • Dual Wiring Code Label Allows Connector to be Wired to Either Voice Grade or USOC Wiring Configurations
  • Exclusive Cutting Ledge Combines Termination and Trim in One Labor-Saving Step
  • One-Year Warranty Through the Manufacturer

Specifications:
  • Insert Type: QuickPort Multimedia
  • Color: Ivory
  • Opening Type: Decora
  • Device Type: Insert
  • Ports: 2
  • Material: Nylon
  • Wallplate: Order Separately
  • Environmental Specifications:Flammability: UL 94V-0
  • Standards And Certifications:UL Listed
  • CSA Certified
  • NEC Article 800 Compliant
  • TIA/EIA 568-B Compliant
  • FCC Part 68 Compliant

Specs

–
Type:

Insert

Decorator

Color:

Ivory

Number of Gangs:

2

Ports:

2

Material:

Nylon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy