Apply to be a TradeMaster!
Main product image of Quickport, Floor Jack Assembly, F Connector X Blank
Magnifying glass
Hover image to zoom

Quickport, Floor Jack Assembly, F Connector X Blank

Brand:
Leviton
SKU:
41650-F
Rating:
(0)
Q&A:
(0)
Quickport, Floor Jack Assembly, F Connector X Blank
Magnifying glass
Hover image to zoom
$26.56 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Standards and Certifications: UL/CSA
  • Floorplate Material: Solid Brass
  • Warranty: 10-Year Limited
  • Feature: F-Type Coax and Blank Port
  • Country of Origin: Please Contact Customer Service
  • RoHS Compliant: FALSE

Specs

–
Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy