Apply to be a TradeMaster!
Main product image of Outdoor Bi-Directional 3PH 3W/4W BACnet MS/TP Submeter 3 800A Split Core Current Transformers
Magnifying glass
Hover image to zoom

Outdoor Bi-Directional 3PH 3W/4W BACnet MS/TP Submeter 3 800A Split Core Current Transformers

Brand:
Leviton
SKU:
41OUB-8B
Rating:
(0)
Q&A:
(0)
Outdoor Bi-Directional 3PH 3W/4W BACnet MS/TP Submeter 3 800A Split Core Current Transformers
Magnifying glass
Hover image to zoom
$2,141.48 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps

Description

–
Features
  • Versatile input voltage: 90-600VAC including 347VAC (L-N) and 600VAC (L-L)
  • Industrial temperature range: -22-158°F
  • Renewable energy applications such as solar panels and wind
  • Green building initiatives and government mandates
  • DIN rail mount or NEMA 4X enclosure
  • Bidirectional monitoring
  • Energy conservation and cost reduction
  • Industrial monitoring
  • Load profiling and benchmarking
  • Energy monitoring for AMR/BAS/BMS/EMS systems
  • Tenant cost allocation
  • The VerifEye Series 4100 Bidirectional ModBus RTU and BACnet MS/TP Submeter Kits feature bidirectional monitoring specifically designed for renewable energy applications. The Series 4100 Meter Kits measure power imported from the utility grid and power exported from renewable energy sources like solar panels. The Series 4100 Meters are available in standalone DIN rail mount or a NEMA 4X enclosure. The 3-phase, advanced communication meter kits come with either split core or flexible rope-style Rogowski Current Transformers (CTs) for compact or irregularly shaped conductors.
  • Measurement and verification
  • Rogowski CT Options (20-5,000A)
  • 50/60 Hz

Specifications
  • Communication: ModBus/RTU, BACnet MS/TP
  • Voltage: 9.18 VDC
  • Product Type: Submeter and Current Transformer(s)
  • RoHS Compliant: FALSE
  • Product Line: Series 4100 Kit
  • Amperage: 0.125
  • Country of Origin: United States
  • Enclosure: Outdoor (NEMA 4X)
  • CTs Included: 3 Split Core CTs
  • Meter Configuration: Single Meter

Specs

–
Amperage:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy