Apply to be a TradeMaster!
Main product image of Submeter, Outdoor, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Split Core Cts
Magnifying glass
Hover image to zoom

Submeter, Outdoor, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Split Core Cts

Brand:
Leviton
SKU:
41OUB-B
Rating:
(0)
Q&A:
(0)
Submeter, Outdoor, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Split Core Cts
Magnifying glass
Hover image to zoom
$1,386.06 each
Out of Stock
Out of Stock
Get it Fri, Nov 13 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5000 Amps

Description

–
Features
  • Versatile input voltage: 90-600VAC including 347VAC (L-N) and 600VAC (L-L)
  • Tenant cost allocation
  • Energy monitoring for AMR/BAS/BMS/EMS systems
  • Renewable energy applications such as solar panels and wind
  • Bidirectional monitoring
  • Green building initiatives and government mandates
  • Energy conservation and cost reduction
  • Measurement and verification
  • Industrial temperature range: -22-158°F
  • 50/60 Hz
  • Rogowski CT Options (20-5,000A)
  • DIN rail mount or NEMA 4X enclosure
  • Industrial monitoring
  • Load profiling and benchmarking
  • The VerifEye Series 4100 Bidirectional Submeters feature bidirectional monitoring specifically designed for renewable energy applications.

Specifications
  • Product Type: Electric Submeter
  • Communication: ModBus/RTU, BACnet MS/TP
  • Meter Configuration: Single Meter
  • Amperage: works with 100 A - 5000 A Split Core
  • Voltage: Universal Bi-Directional 3-phase 3W/4W
  • Country of Origin: United States
  • Enclosure: Outdoor (NEMA 4X)
  • CTs Included: No Meter Only
  • Product Line: Series 4100
  • RoHS Compliant: FALSE

Specs

–
Amperage:

5000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy