Apply to be a TradeMaster!
Main product image of Submeter, Outdoor, Universal Vage, 3 Phase 3 Wire/4 Wire, Split Core Current Transformers Not Included, Electric Meter
Magnifying glass
Hover image to zoom

Submeter, Outdoor, Universal Vage, 3 Phase 3 Wire/4 Wire, Split Core Current Transformers Not Included, Electric Meter

Brand:
Leviton
SKU:
41OUM-B
Rating:
(0)
Q&A:
(0)
Submeter, Outdoor, Universal Vage, 3 Phase 3 Wire/4 Wire, Split Core Current Transformers Not Included, Electric Meter
Magnifying glass
Hover image to zoom
$1,155.26 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5000 Amps

Description

–
Features
  • Energy monitoring for AMR/BAS/BMS/EMS systems
  • Industrial temperature range: -22-158°F
  • The VerifEye Series 4100 Bidirectional ModBus RTU and BACnet MS/TP Submeter Kits feature bidirectional monitoring specifically designed for renewable energy applications. The Series 4100 Meter Kits measure power imported from the utility grid and power exported from renewable energy sources like solar panels. The Series 4100 Meters are available in standalone DIN rail mount or a NEMA 4X enclosure. The 3-phase, advanced communication meter kits come with either split core or flexible rope-style Rogowski Current Transformers (CTs) for compact or irregularly shaped conductors. Do you have a question about submetering? Contact us to learn more.
  • Energy conservation and cost reduction
  • DIN rail mount or NEMA 4X enclosure
  • Versatile input voltage: 90-600VAC including 347VAC (L-N) and 600VAC (L-L)
  • Renewable energy applications such as solar panels and wind
  • Green building initiatives and government mandates
  • Industrial monitoring
  • Tenant cost allocation
  • Bidirectional monitoring
  • Load profiling and benchmarking
  • Measurement and verification
  • Rogowski CT Options (20-5,000A)
  • 50/60 Hz

Specifications
  • Amperage: works with 100 A - 5000 A Split Core
  • Country of Origin: United States
  • Product Line: Series 4100
  • Enclosure: Outdoor (NEMA 4X)
  • Communication: ModBus/RTU, BACnet MS/TP
  • Voltage: Universal Bi-Directional 3-phase 3W/4W
  • Meter Configuration: Single Meter
  • RoHS Compliant: FALSE
  • CTs Included: No Meter Only
  • Product Type: Submeter and Current Transformer(s)

Specs

–
Amperage:

5000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy