Apply to be a TradeMaster!
Main product image of Single-Gang Quickport, Wallplate w/ ID Windows, 3-port (Black)
Magnifying glass
Hover image to zoom

Single-Gang Quickport, Wallplate w/ ID Windows, 3-port (Black)

Brand:
Leviton
SKU:
42080-3ES
Rating:
(0)
Q&A:
(0)
Single-Gang Quickport, Wallplate w/ ID Windows, 3-port (Black)
Magnifying glass
Hover image to zoom
$2.01 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Color: Black
  • Country of Origin: Please Contact Customer Service
  • RoHS Compliant: TRUE
  • Material: High-Impact Plastic
  • Standards and Certifications: UL/CSA
  • Flammability: Rated V-0 per UL 94

Specs

–
Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy