Apply to be a TradeMaster!
Main product image of Angled Single-Gang Quickport, Wallplate w/ ID Windows, 4-port (Light Almond)
Magnifying glass
Hover image to zoom

Angled Single-Gang Quickport, Wallplate w/ ID Windows, 4-port (Light Almond)

Brand:
Leviton
SKU:
42081-4TS
Rating:
(0)
Q&A:
(0)
Angled Single-Gang Quickport, Wallplate w/ ID Windows, 4-port (Light Almond)
Magnifying glass
Hover image to zoom
$2.22 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Slotted mounting holes allow installers to level the plate if back box is crooked
  • Ideal for Cat 6A and fiber optic applications at the workstation
  • Fits within minimum rectangular NEMA openings
  • Recessed ports protect jack and patch cord plug
  • Includes ID designation windows for each wallplate
  • Narrow module width allows high port density in a small area
  • Individual port configurability allows specification flexibility
  • Angled ports facilitate optimal cable management, ensuring proper bend radius compliance in front and back of connector
  • Compatible with all individual QUICKPORT UTP, fiber, and A/V modules

Specifications
  • Country of Origin: Taiwan
  • RoHS Compliant: TRUE
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy