Apply to be a TradeMaster!
Main product image of 3 Phase Panel Mounted, 7-Mode Surge Protective Device, NEMA 3R (120/208V)
Magnifying glass
Hover image to zoom

3 Phase Panel Mounted, 7-Mode Surge Protective Device, NEMA 3R (120/208V)

Brand:
Leviton
SKU:
42120-DY3
Rating:
(0)
Q&A:
(0)
3 Phase Panel Mounted, 7-Mode Surge Protective Device, NEMA 3R (120/208V)
Magnifying glass
Hover image to zoom
42120-DY3 has been discontinued
Discontinued May 27, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3 Phase Delta Type 2 Surge Protective Device, 240 VAC
Brand:
Leviton
SKU:B3240-DB
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
120/208V 3-Phase WYE, 220V 3-Phase Delta, Surge Panel, Enhanced Noise Filtering, NEMA 3R Enclosure, UL 1449 4th Edition Type 2
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications:
  • Frequency: 50/60Hz
  • Recommended Circuit Breaker Rating: 30A, 120/208V
  • Surge Technology: 40mm MOV Design
  • Voltage Configuration: 120/208 V, 3-Phase WYE; 208 V, 3-Phase Delta
  • Enclosure: Type 3R
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -10°C to 60°C
  • Relative Humidity: 5% to 95% non-condensing
  • Storage Temperature Range: -20C to 85C
  • Outer Enclosure: Powder Coated Steel
  • Connection Type: Parallel - Hardwired via 12 AWG Wire
  • Diagnostics: Real Time Protection status LEDs & Audible Alarm
  • Remote Monitoring: Dry Contact Leads-N.O./N.C. Form C Rated at 7Amps @ 240VAC or 30 VDC
  • Surge Counter: No

Specs

–
Phase:

3

Voltage:

120v

240v

Product Type:

Surge Protector

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm