Apply to be a TradeMaster!
Main product image of Miniature Feed-Through Cord Switch, ON-OFF, Brown
Magnifying glass
Hover image to zoom

Miniature Feed-Through Cord Switch, ON-OFF, Brown

Brand:
Leviton
SKU:
423-3-LEV
Rating:
(0)
Q&A:
(0)
Miniature Feed-Through Cord Switch, ON-OFF, Brown
Magnifying glass
Hover image to zoom
$5.63 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Brown

Description

–
The Leviton 423-3 is a single-pole rotary switch in brown color with ivory wheel. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's appliance device line includes the panel-mounted outlets and switches that see intensive use in electrical equipment and appliances.

This Leviton 423-3 is used with SPT-1 wire only, it has on/off options. Buy this Leviton 423-3 single-pole rotary switch and enjoy years of reliable use.

Features:
  • Single pole
  • On-off and rotary switch
  • For SPT-1 wire only
  • Brown switch
  • Ivory wheel

Specifications:
  • Volts AC: 120
  • Poles: 1
  • Color: Brown, Ivory
  • Material: Plastic
  • Type: Cord Switch, SPST

Specs

–
Type:

Single Pole

Voltage:

120v

Poles:

1

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy