Shop Resideo Sale
Main product image of Type 2 Split Phase SuRGe Panel w/ Enhanced Noise Filtering
Magnifying glass
Hover image to zoom

Type 2 Split Phase SuRGe Panel w/ Enhanced Noise Filtering

Brand:
Leviton
SKU:
42412-DS3
Rating:
(0)
Q&A:
(0)
Type 2 Split Phase SuRGe Panel w/ Enhanced Noise Filtering
Magnifying glass
Hover image to zoom
$842.55 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • MCOV L-G: 300
  • Enclosure: Type 3R
  • VPR L-G: 1200
  • Connection Type: Parallel - Hardwired via 12 AWG Wire
  • Noise Rejection: -30 to -40 dB at 10kHz-10MHz
  • UL1449 Impluse 6kV/500A L-N/N-G/L-L: 400/500/800
  • Outer Enclosure: Powder Coated Steel
  • Operating Temperature: -10 °C to 60 °C
  • Replaceable Modules: No
  • Country of Origin: Mexico
  • Relative Humidity: 5% to 95% non-condensing
  • Surge Counter: No
  • UL1449 3rd Edition: cULus Listed Type 2
  • EMI/RFI Noise Rejection: (-30 to -40 @ 10K - 10MHz)
  • VPR L-L: 1000
  • Frequency: 50/60Hz
  • Remote Monitoring: Dry Contact Leads-N.O./N.C. Form C Rated at 7Amps @ 240VAC or 30 VDC
  • Recommended Circuit Breaker Rating: 30A, 120/240V
  • Nominal Discharge Current Rating: 3kA
  • Surge Technology: 40mm MOV Design
  • Voltage Configuration: 120/208/240 V, Hi-Leg Delta
  • ANSI/IEEE Category A, B and C: C-62.41 & 62.45
  • Diagnostics: LED
  • VPR N-G: 700
  • Warranty: 5-Year Limited
  • Maximum Surge Current, Per Mode (Per Phase): 80kA (160kA)
  • Flammability: Rated V-2 per UL 94
  • MCOV N-G: 150
  • Short Circuit Current Rating: 100kA
  • RoHS Compliant: FALSE
  • MCOV L-L: 254
  • Storage Temperature Range: -20C to 85C
  • MCOV L-N: 150
  • MCOV: 132V AC L-L 264V AC
  • VPR L-N: 800

Specs

–
Country of Origin:

Mexico

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy