Apply to be a TradeMaster!
Main product image of Surface-mount Back Box, Dual-Gang, 1.45" Box Depth (White)
Magnifying glass
Hover image to zoom

Surface-mount Back Box, Dual-Gang, 1.45" Box Depth (White)

Brand:
Leviton
SKU:
42777-2WB
Rating:
(0)
Q&A:
(0)
Surface-mount Back Box, Dual-Gang, 1.45" Box Depth (White)
Magnifying glass
Hover image to zoom
$11.55 each
In Stock
In Stock
Get 9 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Single-gang base can be mounted over an existing single-gang handy box or low voltage bracket.
  • Back boxes have tie-wrap anchors at each inside raceway entry point
  • Compatible with all Leviton multimedia wallplates, including QuickPort wallplates
  • Designed with rear and side cable access breakouts
  • Available in four colors (white, ivory, gray, and black)
  • Dual-gang back box has four fiber storage tie-wrap anchors located on base surface
  • Larger breakouts in single-gang bases accommodate a larger cable bend radius
  • Dual-gang base can be mounted over a single-gang or a dual-gang box with appropriate single-gang or dual-gang reducer
  • Screws and tape provided for mounting; optional magnet retention (41030-SMJ)
  • Two-piece construction

Specifications
  • Country of Origin: Mexico
  • Color: White
  • Type: Surface Mount Back Boxes
  • RoHS Compliant: TRUE

Specs

–
Color:

White

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy